Shop VSM
See all product information
Create Account
Abrasive Belt, 36 Grit, Zirc, 6 x 48", PK10, 6" W, 48" L, Coated, Zirconia, 36 Grit, Very Coarse, Blue
- Mfr # 83181
- Zoro # G1889979
product price:Â
$
170.99
/pk 10, $17.10/ea
Sold in multiples of 10 for $1,709.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
48"
Grade
Very Coarse
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83181
- Zoro #
- G1889979
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive Belt,36 Grit,Zirc,6 x 48",PK10
- Abrasive Type
- Coated
- Grit
- 36
- Grade
- Very Coarse
- Abrasive Material
- Zirconia
- Series
- ZK713X
- Color
- Blue
- Backing Material
- Cloth
- Backing Weight
- X
Description
Abrasive Belt,36 Grit,Zirc,6 x 48 In.,PK10, Package Quantity 10