Abrasive Belt, 40 G, Cer, 2-1/2 x 72", PK10, 2-1/2" W, 72" L, Coated, Ceramic, 40 Grit, Coarse, XK870X

  • Mfr # 307867
  • Zoro # G1886707
product price: 
$
146.99
/pk of 10, $14.70/ea
Sold in multiples of 10 pks for $1,469.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
72"
Grade
Coarse
Abrasive Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
307867
Zoro #
G1886707
UPC #
-
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
72"

Details

Item
Abrasive Belt,40 G,Cer,2-1/2 x 72",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,40 G,Cer,2-1/2 x 72 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products