Abrasive Belt, 40 Grit, AO, 2 x 36", PK10, 2" W, 36" L, Coated, Aluminum Oxide, 40 Grit, Coarse, KK711X
Mfr # 229934
Zoro # G1913237
product price:Â $28.89
/pk 10, $2.89/eaKey Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
229934
Zoro #
G1913237
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,40 Grit,AO,2 x 36",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,40 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.