Abrasive Belt, 40 Grit, AO, 3/4 x 24", PK20, 3/4" W, 24" L, Coated, Aluminum Oxide, 40 Grit, Coarse

  • Mfr # 245195

  • Zoro # G1914199


product price:  $21.35
/pk 20, $1.07/ea

Key Features

Abrasive Type
Coated
Width
3/4"
Length
24"
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245195
Zoro #
G1914199
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
24"

Details

Item
Abrasive Belt,40 Grit,AO,3/4 x 24",PK20
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,40 Grit,AO,3/4 x 24 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.