Abrasive Belt, 40 Grit, AO, 6 x 132", PK10, 6" W, 132" L, Coated, Aluminum Oxide, 40 Grit, Coarse
Mfr # 59326
Zoro # G1888043
product price:Â $212.99
/pk 10, $21.30/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
132"
Grit
40
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59326
Zoro #
G1888043
UPC #
-
Country of Origin
Germany
Dimensions
Width
6"
Length
132"
Details
Item
Abrasive Belt,40 Grit,AO,6 x 132",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,AO,6 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.