Shop VSM
See all product information
Abrasive Belt, 40 Grit, AO, 6 x 60", PK10, 6" W, 60" L, Coated, Aluminum Oxide, 40 Grit, Coarse, KK711X
Mfr # 56339
Zoro # G1887897
product price:Â $104.99
/pk 10, $10.50/ea
Sold in multiples of 10 for $1,049.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
60"
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56339
Zoro #
G1887897
UPC #
-
Country of Origin
Germany
Dimensions
Width
6"
Length
60"
Details
Item
Abrasive Belt,40 Grit,AO,6 x 60",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,AO,6 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.