Abrasive Belt, 40 Grit, Ceramic, 1x48", PK10, 1" W, 48" L, Coated, Ceramic, 40 Grit, Coarse, XK870X
Mfr # 307839
Zoro # G1886521
product price:Â $40.89
/pk 10, $4.09/eaKey Features
Abrasive Type
Coated
Width
1"
Length
48"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307839
Zoro #
G1886521
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
48"
Details
Item
Abrasive Belt,40 Grit,Ceramic,1x48",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,40 Grit,Ceramic,1x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.