Abrasive Belt, 40 Grit, SC, 1-1/2x60", PK10, 1-1/2" W, 60" L, Coated, Silicon Carbide, 40 Grit, Coarse
Mfr # 107455
Zoro # G1903811
product price:Â $35.15
/pk 10, $3.51/eaKey Features
Abrasive Type
Coated
Width
1-1/2"
Length
60"
Grade
Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107455
Zoro #
G1903811
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
60"
Details
Item
Abrasive Belt,40 Grit,SC,1-1/2x60",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,SC,1-1/2x60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.