Abrasive Belt, 40 Grit, SC, 1 x 132", PK10, 1" W, 132" L, Coated, Silicon Carbide, 40 Grit, Coarse
Mfr # 229403
Zoro # G1913191
product price:Â $56.59
/pk 10, $5.66/eaKey Features
Abrasive Type
Coated
Width
1"
Length
132"
Grade
Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
229403
Zoro #
G1913191
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
132"
Details
Item
Abrasive Belt,40 Grit,SC,1 x 132",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,SC,1 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.