Abrasive Belt, 40 Grit, Zirc, 52 x 75", PK2, 52" W, 75" L, Coated, Zirconia, 40 Grit, Coarse, ZK713X

  • Mfr # 114879

  • Zoro # G1905467


product price:  $230.99
/pk 2, $115.50/ea
Sold in multiples of 3 for $692.97
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
52"
Length
75"
Grade
Coarse
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114879
Zoro #
G1905467
UPC #
-
Country of Origin
Germany

Dimensions

Width
52"
Length
75"

Details

Item
Abrasive Belt,40 Grit,Zirc,52 x 75",PK2
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,40 Grit,Zirc,52 x 75 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products