Abrasive Belt, 400 Grit, AO, 2-1/2x72", PK10, 2-1/2" W, 72" L, Coated, Aluminum Oxide, 400 Grit, KK711X

  • Mfr # 255074

  • Zoro # G1914722


product price:  $44.25
/pk 10, $4.43/ea
Sold in multiples of 10 for $442.50

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
72"
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255074
Zoro #
G1914722
UPC #
-
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
72"

Details

Item
Abrasive Belt,400 Grit,AO,2-1/2x72",PK10
Abrasive Type
Coated
Grit
400
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,400 Grit,AO,2-1/2x72 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products