Abrasive Belt, 400 Grit, AO, 4 x 118", PK10, 4" W, 118" L, Coated, Aluminum Oxide, 400 Grit, Extra Fine
Mfr # 30710
Zoro # G1886171
product price:Â $97.19
/pk 10, $9.72/ea
Sold in multiples of 10 for $971.90
Key Features
Abrasive Type
Coated
Width
4"
Length
118"
Grit
400
Grade
Extra Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30710
Zoro #
G1886171
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
118"
Details
Item
Abrasive Belt,400 Grit,AO,4 x 118",PK10
Abrasive Type
Coated
Grit
400
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,400 Grit,AO,4 x 118 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.