Abrasive Belt, 400 Grit, SC, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Silicon Carbide, 400 Grit, CK721X
Mfr # 207818
Zoro # G1911213
product price:Â $14.39
/pk 20, $0.72/eaKey Features
Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207818
Zoro #
G1911213
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
18"
Details
Item
Abrasive Belt,400 Grit,SC,1/4 x 18",PK20
Abrasive Type
Coated
Grit
400
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,400 Grit,SC,1/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.