Abrasive Belt, 400 Grit, SC, 4 x 54", PK10, 4" W, 54" L, Coated, Silicon Carbide, 400 Grit, Extra Fine
Mfr # 66568
Zoro # G1888323
product price:Â $55.25
/pk 10, $5.53/eaKey Features
Abrasive Type
Coated
Width
4"
Length
54"
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66568
Zoro #
G1888323
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
54"
Details
Item
Abrasive Belt,400 Grit,SC,4 x 54",PK10
Abrasive Type
Coated
Grit
400
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,400 Grit,SC,4 x 54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.