Abrasive Belt, 50 G, Cer, 1-1/2 x 72", PK10, 1-1/2" W, 72" L, Coated, Ceramic, 50 Grit, Coarse, XK870X

  • Mfr # 307853

  • Zoro # G1886390


product price:  $65.85
/pk 10, $6.58/ea
Sold in multiples of 10 for $658.50

Key Features

Abrasive Type
Coated
Width
1-1/2"
Length
72"
Grade
Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307853
Zoro #
G1886390
UPC #
-
Country of Origin
Germany

Dimensions

Width
1-1/2"
Length
72"

Details

Item
Abrasive Belt,50 G,Cer,1-1/2 x 72",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,50 G,Cer,1-1/2 x 72 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.