Abrasive Belt, 50 G, Cer, 2-1/2 x 48", PK10, 2-1/2" W, 48" L, Coated, Ceramic, 50 Grit, Coarse, XK870X
Mfr # 307863
Zoro # G1886460
product price:Â $69.59
/pk 10, $6.96/ea
Sold in multiples of 10 for $695.90
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
307863
Zoro #
G1886460
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
48"
Details
Item
Abrasive Belt,50 G,Cer,2-1/2 x 48",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,50 G,Cer,2-1/2 x 48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.