Abrasive Belt, 50 Grit, AO, 2-1/2x72", PK10, 2-1/2" W, 72" L, Coated, Aluminum Oxide, 50 Grit, Coarse

  • Mfr # 147479

  • Zoro # G1908571


product price:  $52.25
/pk 10, $5.23/ea

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
72"
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147479
Zoro #
G1908571
UPC #
-
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
72"

Details

Item
Abrasive Belt,50 Grit,AO,2-1/2x72",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,50 Grit,AO,2-1/2x72 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products