Abrasive Belt, 50 Grit, AO, 2 x 48", PK10, 2" W, 48" L, Coated, Aluminum Oxide, 50 Grit, Coarse, KK711X

  • Mfr # 1418

  • Zoro # G1908002


product price:  $32.89
/pk 10, $3.29/ea

Key Features

Abrasive Type
Coated
Width
2"
Length
48"
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418
Zoro #
G1908002
UPC #
662558008442
Country of Origin
Germany

Dimensions

Width
2"
Length
48"

Details

Item
Abrasive Belt,50 Grit,AO,2 x 48",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,50 Grit,AO,2 x 48 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.