Abrasive Belt, 50 Grit, AO, 25 x 75", PK2, 25" W, 75" L, Coated, Aluminum Oxide, 50 Grit, Coarse, Brown
- Mfr # 114506
- Zoro # G1905379
product price:Â
$
147.99
/pk of 2, $74.00/ea
Sold in multiples of 3Â pks for
$443.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25"
Length
75"
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114506
- Zoro #
- G1905379
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive Belt,50 Grit,AO,25 x 75",PK2
- Abrasive Type
- Coated
- Grit
- 50
- Grade
- Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- KK711X
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cloth
Dimensions
- Width
- 25"
- Length
- 75"
Description
Abrasive Belt,50 Grit,AO,25 x 75 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.