Abrasive Belt, 50 Grit, Ceramic, 4x54", PK10, 4" W, 54" L, Coated, Ceramic, 50 Grit, Coarse, XK870X
Mfr # 291906
Zoro # G1885779
product price:Â $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
54"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
291906
Zoro #
G1885779
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
54"
Details
Item
Abrasive Belt,50 Grit,Ceramic,4x54",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,50 Grit,Ceramic,4x54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.