Shop VSM
See all product information
Abrasive Belt, 50 Grit, Zirc, 2 x 132", PK10, 2" W, 132" L, Coated, Zirconia, 50 Grit, Coarse, ZK713X
Mfr # 80511
Zoro # G1889461
product price:Â $81.95
/pk 10, $8.20/ea
Sold in multiples of 10 for $819.50
Key Features
Abrasive Type
Coated
Width
2"
Length
132"
Grade
Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80511
Zoro #
G1889461
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
132"
Details
Item
Abrasive Belt,50 Grit,Zirc,2 x 132",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grit,Zirc,2 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.