Abrasive Belt, 50 Grt, Ceramc, 1/2x24", PK20, 1/2" W, 24" L, Coated, Ceramic, 50 Grit, Coarse, XK870X
Mfr # 284032
Zoro # G1916317
product price:Â $23.59
/pk 20, $1.18/ea
Sold in multiples of 10 for $235.90
Key Features
Abrasive Type
Coated
Width
1/2"
Length
24"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
284032
Zoro #
G1916317
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
24"
Details
Item
Abrasive Belt,50 Grt,Ceramc,1/2x24",PK20
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grt,Ceramc,1/2x24 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.