Abrasive Belt, 60 G, Cer, 1-1/2 x 24", PK10, 1-1/2" W, 24" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 290515
Zoro # G1885508
product price:Â $22.99
/pk 10, $2.30/ea
Sold in multiples of 10 for $229.90
Key Features
Abrasive Type
Coated
Width
1-1/2"
Length
24"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290515
Zoro #
G1885508
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
24"
Details
Item
Abrasive Belt,60 G,Cer,1-1/2 x 24",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 G,Cer,1-1/2 x 24 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.