Abrasive Belt, 60 G, Cer, 2-1/2 x 72", PK10, 2-1/2" W, 72" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 284511
Zoro # G1916649
product price:Â $83.29
/pk 10, $8.33/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
72"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284511
Zoro #
G1916649
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
72"
Details
Item
Abrasive Belt,60 G,Cer,2-1/2 x 72",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 G,Cer,2-1/2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.