Abrasive Belt, 60 G, Cer, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Ceramic, 60 Grit, Medium, Red
Mfr # 283082
Zoro # G1916089
product price: $22.95
/pk 20, $1.15/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283082
Zoro #
G1916089
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Abrasive Belt,60 G,Cer,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 G,Cer,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.