Abrasive Belt, 60 Grit, AO, 10x70-1/2", PK10, 10" W, 70-1/2" L, Coated, Aluminum Oxide, 60 Grit, Medium
Mfr # 22702
Zoro # G1913340
product price:Â $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
10"
Length
70-1/2"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22702
Zoro #
G1913340
UPC #
-
Country of Origin
Germany
Dimensions
Width
10"
Length
70-1/2"
Details
Item
Abrasive Belt,60 Grit,AO,10x70-1/2",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grit,AO,10x70-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.