Abrasive Belt, 60 Grit, AO, 1/4 x 12", PK20, 1/4" W, 12" L, Coated, Aluminum Oxide, 60 Grit, Medium
Mfr # 106296
Zoro # G1903522
product price:Â $13.35
/pk 20, $0.67/eaKey Features
Abrasive Type
Coated
Width
1/4"
Length
12"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106296
Zoro #
G1903522
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
12"
Details
Item
Abrasive Belt,60 Grit,AO,1/4 x 12",PK20
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grit,AO,1/4 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.