Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Aluminum Oxide, 60 Grit, Medium
Mfr # 112847
Zoro # G1904030
product price:Â $15.25
/pk 20, $0.76/eaKey Features
Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112847
Zoro #
G1904030
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
18"
Details
Item
Abrasive Belt,60 Grit,AO,1/4 x 18",PK20
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grit,AO,1/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.