Abrasive Belt, 60 Grit, AO, 2-1/2x48", PK10, 2-1/2" W, 48" L, Coated, Aluminum Oxide, 60 Grit, Medium
Mfr # 5623
Zoro # G1887842
product price:Â $36.55
/pk 10, $3.66/ea
Sold in multiples of 10 for $365.50
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5623
Zoro #
G1887842
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
48"
Details
Item
Abrasive Belt,60 Grit,AO,2-1/2x48",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grit,AO,2-1/2x48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.