Abrasive Belt, 60 Grit, Ceramic, 25x48", PK2, 25" W, 48" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 283291
Zoro # G1916043
product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283291
Zoro #
G1916043
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,60 Grit,Ceramic,25x48",PK2
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grit,Ceramic,25x48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.