Abrasive Belt, 60 Grit, Ceramic, 4x54", PK10, 4" W, 54" L, Coated, Ceramic, 60 Grit, Medium, XK870X

  • Mfr # 307887

  • Zoro # G1886917


product price:  $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
4"
Length
54"
Grade
Medium
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307887
Zoro #
G1886917
UPC #
-
Country of Origin
Germany

Dimensions

Width
4"
Length
54"

Details

Item
Abrasive Belt,60 Grit,Ceramic,4x54",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,60 Grit,Ceramic,4x54 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.