Abrasive Belt, 60 Grit, SC, 10x70-1/2", PK10, 10" W, 70-1/2" L, Coated, Silicon Carbide, 60 Grit, Black

  • Mfr # 124597

  • Zoro # G1906410


product price:  $178.99
/pk 10, $17.90/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
10"
Length
70-1/2"
Grade
Medium
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124597
Zoro #
G1906410
UPC #
-
Country of Origin
Germany

Dimensions

Width
10"
Length
70-1/2"

Details

Item
Abrasive Belt,60 Grit,SC,10x70-1/2",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,60 Grit,SC,10x70-1/2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.