Abrasive Belt, 60 Grit, Zirc, 25 x 48", PK2, 25" W, 48" L, Coated, Zirconia, 60 Grit, Medium, ZK713X
Mfr # 92797
Zoro # G1890931
product price:Â $74.65
/pk 2, $37.33/ea
Sold in multiples of 3 for $223.95
Key Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92797
Zoro #
G1890931
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,60 Grit,Zirc,25 x 48",PK2
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 Grit,Zirc,25 x 48 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.