Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, 4" W, 36" L, Coated, Zirconia, 60 Grit, Medium, ZK713X

  • Mfr # 93715

  • Zoro # G1891211


product price:  $47.29
/pk 10, $4.73/ea
Sold in multiples of 10 for $472.90

Key Features

Abrasive Type
Coated
Width
4"
Length
36"
Grade
Medium
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93715
Zoro #
G1891211
UPC #
-
Country of Origin
Germany

Dimensions

Width
4"
Length
36"

Details

Item
Abrasive Belt,60 Grit,Zirc,4 x 36",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,60 Grit,Zirc,4 x 36 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products