Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, 1/2" W, 18" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 283085
Zoro # G1916037
product price:Â $22.29
/pk 20, $1.11/eaKey Features
Abrasive Type
Coated
Width
1/2"
Length
18"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
283085
Zoro #
G1916037
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
18"
Details
Item
Abrasive Belt,60 Grt,Ceramc,1/2x18",PK20
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grt,Ceramc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.