Abrasive Belt, 60 Grt, Ceramc, 3/4x24", PK20, 3/4" W, 24" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 286770
Zoro # G1916868
product price:Â $24.75
/pk 20, $1.24/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
24"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286770
Zoro #
G1916868
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
24"
Details
Item
Abrasive Belt,60 Grt,Ceramc,3/4x24",PK20
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grt,Ceramc,3/4x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.