Abrasive Belt, 60 Grt, Ceramic, 2x118", PK10, 2" W, 118" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 290704
Zoro # G1885392
product price:Â $98.09
/pk 10, $9.81/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
2"
Length
118"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290704
Zoro #
G1885392
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
118"
Details
Item
Abrasive Belt,60 Grt,Ceramic,2x118",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grt,Ceramic,2x118 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.