Abrasive Belt, 60 Grt, Ceramic 52x128", PK2, 52" W, 128" L, Ceramic, 60 Grit, Medium, CK721X, Red
Mfr # 200744
Zoro # G1909953
product price: $316.99
/pk 2, $158.50/ea
Free Shipping & Returns
Key Features
Width
52"
Length
128"
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200744
Zoro #
G1909953
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
128"
Details
Item
Abrasive Belt,60 Grt,Ceramic 52x128",PK2
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Series
CK721X
Color
Red
Backing Material
Cloth
Description
Abrasive Belt,60 Grt,Ceramic 52x128 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.