Abrasive Belt, 60 Grt, Zirc, 1-1/2x24", PK10, 1-1/2" W, 24" L, Coated, Zirconia, 60 Grit, Medium, Blue
Mfr # 258561
Zoro # G1915197
product price:Â $18.95
/pk 10, $1.90/eaKey Features
Abrasive Type
Coated
Width
1-1/2"
Length
24"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
258561
Zoro #
G1915197
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
24"
Details
Item
Abrasive Belt,60 Grt,Zirc,1-1/2x24",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 Grt,Zirc,1-1/2x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.