Abrasive Belt, 60 Grt, Zirc, 2-1/2x48", PK10, 2-1/2" W, 48" L, Coated, Zirconia, 60 Grit, Medium, Blue

  • Mfr # 93714

  • Zoro # G1891123


product price:  $38.99
/pk 10, $3.90/ea

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Medium
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93714
Zoro #
G1891123
UPC #
-
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
48"

Details

Item
Abrasive Belt,60 Grt,Zirc,2-1/2x48",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,60 Grt,Zirc,2-1/2x48 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products