Abrasive Belt, 60 Grt, Zrc, 10x70-1/2", PK10, 10" W, 70-1/2" L, Coated, Zirconia, 60 Grit, Medium, Blue
Mfr # 114739
Zoro # G1905412
product price:Â $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
10"
Length
70-1/2"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114739
Zoro #
G1905412
UPC #
-
Country of Origin
Germany
Dimensions
Width
10"
Length
70-1/2"
Details
Item
Abrasive Belt,60 Grt,Zrc,10x70-1/2",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60 Grt,Zrc,10x70-1/2 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.