Abrasive Belt, 600 Grit, SC, 1 x 12", PK10, 1" W, 12" L, Coated, Silicon Carbide, 600 Grit, Ultra Fine
Mfr # 206249
Zoro # G1911119
product price:Â $12.45
/pk 10, $1.24/eaKey Features
Abrasive Type
Coated
Width
1"
Length
12"
Grit
600
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206249
Zoro #
G1911119
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
12"
Details
Item
Abrasive Belt,600 Grit,SC,1 x 12",PK10
Abrasive Type
Coated
Grit
600
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,600 Grit,SC,1 x 12 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.