Abrasive Belt, 600 Grit, SC, 1 x 132", PK10, 1" W, 132" L, Coated, Silicon Carbide, 600 Grit, CK721X

  • Mfr # 243937

  • Zoro # G1914250


product price:  $40.19
/pk 10, $4.02/ea

Key Features

Abrasive Type
Coated
Width
1"
Length
132"
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243937
Zoro #
G1914250
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
132"

Details

Item
Abrasive Belt,600 Grit,SC,1 x 132",PK10
Abrasive Type
Coated
Grit
600
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,600 Grit,SC,1 x 132 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.