Abrasive Belt, 600 Grit, SC, 25 x 48", PK2, 25" W, 48" L, Coated, Silicon Carbide, 600 Grit, Ultra Fine
Mfr # 224551
Zoro # G1913167
product price:Â $67.85
/pk 2, $33.93/eaKey Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224551
Zoro #
G1913167
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,600 Grit,SC,25 x 48",PK2
Abrasive Type
Coated
Grit
600
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,600 Grit,SC,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.