Abrasive Belt, 600 Grit, SC, 3 x 132", PK10, 3" W, 132" L, Coated, Silicon Carbide, 600 Grit, CK721X
Mfr # 101815
Zoro # G1902700
product price:Â $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3"
Length
132"
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101815
Zoro #
G1902700
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
132"
Details
Item
Abrasive Belt,600 Grit,SC,3 x 132",PK10
Abrasive Type
Coated
Grit
600
Grade
Ultra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,600 Grit,SC,3 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.