Abrasive Belt, 60G, Cer, 1-1/2 x 60", PK10, 1-1/2" W, 60" L, Coated, Ceramic, 60 Grit, Medium, XK870X
Mfr # 282912
Zoro # G1915991
product price:Â $45.65
/pk 10, $4.56/eaKey Features
Abrasive Type
Coated
Width
1-1/2"
Length
60"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282912
Zoro #
G1915991
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
60"
Details
Item
Abrasive Belt,60G,Cer,1-1/2 x 60",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,60G,Cer,1-1/2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.