Abrasive Belt, 80 G, Zirc, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Zirconia, 80 Grit, Medium
Mfr # 81386
Zoro # G1889699
product price:Â $19.75
/pk 20, $0.99/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81386
Zoro #
G1889699
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Abrasive Belt,80 G,Zirc,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 G,Zirc,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.