Abrasive Belt, 80 Grit, AO, 1-1/2x60", PK10, 1-1/2" W, 60" L, Coated, Aluminum Oxide, 80 Grit, Medium
Mfr # 12026
Zoro # G1906033
product price:Â $28.65
/pk 10, $2.86/eaKey Features
Abrasive Type
Coated
Width
1-1/2"
Length
60"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12026
Zoro #
G1906033
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
60"
Details
Item
Abrasive Belt,80 Grit,AO,1-1/2x60",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,AO,1-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.