Abrasive Belt, 80 Grit, AO, 1 x 12", PK10, 1" W, 12" L, Coated, Aluminum Oxide, 80 Grit, Medium, KK711X

  • Mfr # 23645

  • Zoro # G1913751


product price:  $12.39
/pk 10, $1.24/ea

Key Features

Abrasive Type
Coated
Width
1"
Length
12"
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23645
Zoro #
G1913751
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
12"

Details

Item
Abrasive Belt,80 Grit,AO,1 x 12",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,80 Grit,AO,1 x 12 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.