Abrasive Belt, 80 Grit, AO, 1 x 48", PK10, 1" W, 28" L, Coated, Aluminum Oxide, 80 Grit, Medium, KK711X
Mfr # 7996
Zoro # G1889288
product price:Â $20.55
/pk 10, $2.06/ea
Sold in multiples of 10 for $205.50
Key Features
Abrasive Type
Coated
Width
1"
Length
28"
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7996
Zoro #
G1889288
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
28"
Details
Item
Abrasive Belt,80 Grit,AO,1 x 48",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,AO,1 x 48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.